P648M20-2012
        
            Description
            
            P648M20-2012 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755670
    
Part # P648M20-2012
BDI # 24303522
Features
        
                            Pitch Diameter - Inch:
                            
                                6.416
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                171.45
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                6.362
                        
        
                            Face Width - Millimeter:
                            
                                22.225
                        
        
                            Face Width - Inch:
                            
                                0.875
                        
        
                            Belt Pitch:
                            
                                8 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                162.97
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
P648M30-2517
        
            Description
            
            P648M30-2517 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755672
    
Part # P648M30-2517
BDI # 24303526
Features
        
                            Pitch Diameter - Inch:
                            
                                6.416
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                171.45
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                6.362
                        
        
                            Face Width - Millimeter:
                            
                                31.75
                        
        
                            Face Width - Inch:
                            
                                1.25
                        
        
                            Belt Pitch:
                            
                                8 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                162.97
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
P648M30-SK
        
            Description
            
            P648M30-SK SYNCHRONOUS SPROCKET ; QD BUSHED 101755673
    
Part # P648M30-SK
BDI # 24303528
Features
        
                            Pitch Diameter - Inch:
                            
                                6.416
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                171.45
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                6.362
                        
        
                            Face Width - Millimeter:
                            
                                31.75
                        
        
                            Face Width - Inch:
                            
                                1.25
                        
        
                            Belt Pitch:
                            
                                8 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                162.97
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
P648M50-SK
        
            Description
            
            P648M50-SK SYNCHRONOUS SPROCKET ; QD BUSHED 101755675
    
Part # P648M50-SK
BDI # 24303532
Features
        
                            Pitch Diameter - Inch:
                            
                                6.416
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                171.45
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                6.362
                        
        
                            Face Width - Millimeter:
                            
                                53.975
                        
        
                            Face Width - Inch:
                            
                                2.125
                        
        
                            Belt Pitch:
                            
                                8 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                162.97
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
P648M20-SDS
        
            Description
            
            P648M20-SDS SYNCHRONOUS SPROCKET ; QD BUSHED 101755671
    
Part # P648M20-SDS
BDI # 24303524
Features
        
                            Pitch Diameter - Inch:
                            
                                6.416
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                171.45
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                6.362
                        
        
                            Face Width - Millimeter:
                            
                                22.225
                        
        
                            Face Width - Inch:
                            
                                0.875
                        
        
                            Belt Pitch:
                            
                                8 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                162.97
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        

 

 
						 
 



 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter