MW-3 1/2

COMPARE

MW-3 1/2

Description
MW-3 1/2 THRUST BALL BEARING

CONSOLIDATED BEARING

Part # MW-3 1/2

BDI # 202026

Features

Height - Millimeter: 63.5
Bore 1 - Inch: 3.5
Bore 2 - Millimeter: 92.075
Height - Inch: 2.5
Bore 2 - Inch: 3.625

Thrust Bearing: Yes
Inch - Metric: Inch
Outside Diameter - Inch: 6.438
Other Features: Single Row
Cage Material: Steel

Price Inventory : Available to order
Loading Price
QTY
2 7/16 RIBBED RIGID CPLG

COMPARE

2 7/16 RIBBED RIGID CPLG

Description
2 7/16 RIBBED RIGID CPLG ; 2-7/16" BORE 6-7/16" OD RIGID

DODGE

Part # 2 7/16 RIBBED RIGID CPLG

BDI # 239512

Features

Bore Profile: Finished Bore
Component: Hub
Flange Type: No Flange
Inch - Metric: Inch
Outside Diameter - Inch: 6.438

Length Thru Bore - Millimeter: 246.075
Other Features: Components May or May Not Intermix Among Brands | Ribbed Coupling
Mounting Method: Compression Mount
Coupling Type: Rigid Coupling
Torque: 17100In-Lbs

Price Inventory : Available to order
Loading Price
QTY
2 1/2 RIBBED RIGID CPLG

COMPARE

2 1/2 RIBBED RIGID CPLG

Description
2 1/2 RIBBED RIGID CPLG

DODGE

Part # 2 1/2 RIBBED RIGID CPLG

BDI # 239513

Features

Bore Profile: Finished Bore
Component: Hub
Flange Type: No Flange
Inch - Metric: Inch
Outside Diameter - Inch: 6.438

Length Thru Bore - Millimeter: 246.075
Other Features: Components May or May Not Intermix Among Brands | Ribbed Coupling
Mounting Method: Compression Mount
Coupling Type: Rigid Coupling
Torque: 18400In-Lbs

Price Inventory : Available to order
Loading Price
QTY