6IN 4684CF WET EXHAUST MARINE 15PSI
Description
6" 4684CF WET EXHAUST MARINE 15PSI ; MARINE HOSE 10FT/REL
Part # 4684-1722
BDI # 18201855
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.46
Outside Diameter - Millimeter:
164.084
Other Features:
Synthetic Fabric with Built-in Wire Helix | Bend Radius 36 Inch
Typical Use:
General Purpose | Industrial | Marine Wet Exhaust
Inside Diameter - Millimeter:
152.4
Color:
Black
N5996-9T-40MM-S-HS 114-2238-1
Description
N5996-9T-40MM-S-HS 114-2238-1 SPROCKET ; POR MTO NON-SPLIT
Part # N5996-9T-40MM-S-HS 114-2238-1
BDI # 24114155
Features
Bore Profile:
Square
Pitch Diameter - Inch:
6.579
Pitch - Millimeter:
57.15
Inch - Metric:
Metric
Material:
Thermoplastic
Outside Diameter - Inch:
6.46
Other Features:
5996 Series Molded Non-Split
Pitch Diameter - Millimeter:
167.107
Modular - Flat Top Size:
5995 | 5996 | 5997 | 5998 | 6995 | 6999
Mounting Method:
Finished Bore
N5996-9T 1-1/4IN KW2SS
Description
N5996-9T 1-1/4 KW 2SS SPROCKET ; POR SOLID
Part # 9121073
BDI # 19435109
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.579
Pitch - Millimeter:
57.15
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.46
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
167.107
Modular - Flat Top Size:
5995 | 5996 | 5997 | 5998 | 6995 | 6999
Mounting Method:
Finished Bore
SS5996-9T 2-1/2 S
Description
SS5996-9T 2-1/2 S SPROCKET ; POR 114-3924-3 NON-SPLIT NON RETURNABLE
Part # SS5996-9T 2-1/2 S
BDI # 24103656
Features
Bore Profile:
Square
Pitch Diameter - Inch:
6.579
Pitch - Millimeter:
57.15
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
6.46
Other Features:
5996 Series Stainless Steel Non-Split
Pitch Diameter - Millimeter:
167.107
Modular - Flat Top Size:
5995 | 5996 | 5997 | 5998 | 6995 | 6999
Mounting Method:
Finished Bore
67391DW-902B3
Description
67391DW-902B3 TAPERED ROLLER BRG ASSY ; MULTI-ROW 4-8 OD
Part # 67391DW-902B3
BDI # 1349162
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
6.46
Outside Diameter - Millimeter:
164.084
Bore - Millimeter:
130.048
Bore - Inch:
5.12
Precision Class:
Standard
Basic Number:
67391DW