C276 COLLAR WITH HARDWARE
Description
C276 COLLAR WITH HARDWARE ; 6.53" OD STEEL C276 COUPLING SIZE
Part # C276-COLLAR-W/HDW
BDI # 595136
Features
Component:
Collar
Width - Millimeter:
0
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.53
Outside Diameter - Millimeter:
165.862
Other Features:
Components may or may not inter-mix among brands - With Hardware
Coupling Type:
Jaw Coupling
Torque:
NBR 4716 | Hytrel 9432In-Lbs
Width - Inch:
0
6IN PLICORD HD WATER DISCHARGE BLACK
Description
6IN PLICORD HD WATER DISCHARGE BLACK ; HOSE 100FT/REL
Part # 20016618
BDI # 425158
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.53
Outside Diameter - Millimeter:
165.862
Other Features:
4 Ply Synthetic Fabric Spiral
Typical Use:
Construction | Mine | Quarry
Inside Diameter - Millimeter:
152.4
Color:
Black