PHS 05B-1B64
Description
PHS 05B-1B64 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 05B-1B64
BDI # 1284531
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Pitch Diameter - Inch:
6.419
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.579
Other Features:
14MM Plain Bore
Pitch Diameter - Millimeter:
163.04
Mounting Method:
Rough Bore
PHS 05B-1A64
Description
PHS 05B-1A64 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 05B-1A64
BDI # 1284465
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.419
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.579
Pitch Diameter - Millimeter:
163.04
Mounting Method:
Rough Bore
20672358
Description
20672358 HOSE ; NON-RETURNABLE 100FT L SBR 400FT/REL
Part # 20672358
BDI # 24577081
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.579
Outside Diameter - Millimeter:
167.107
Other Features:
24" Bend Radius | Spiral-Plied Fabric and Wire Helix
Typical Use:
Frac Tank
Inside Diameter - Millimeter:
152.4
Color:
Black