Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
6.376
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.721
Other Features:
Black Oxide Finish | For X-Weld On Hub
Pitch Diameter - Millimeter:
161.96
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-3
Pitch Diameter - Inch:
6.376
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.721
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
571345
Pitch Diameter - Millimeter:
161.96
Mounting Method:
Bushed
10A32
Description
10A32 ROLLER CHAIN SPROCKET ; 10B/5/8" PITCH 32T A PLATE
Part # 10A32
BDI # 613845
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Pitch Diameter - Inch:
6.376
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.721
Other Features:
Simplex Type
Global Part Number GPN:
570549
Pitch Diameter - Millimeter:
161.96
Mounting Method:
Rough Bore
50TTA32-50-1
Description
50TTA32-50-1 TORQUE LIMITER SPROCKET ; TL500-1 TORQUE LIMITER
Part # 50TTA32-50-1
BDI # 26381121
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.88
Pitch Diameter - Inch:
6.376
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.721
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
161.96
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.376
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.721
Pitch Diameter - Millimeter:
161.96
Mounting Method:
Rough Bore