4421-0600-100
Description
4421-0600-100 PETROLEUM HOSE ; 6" ID X 6.77" OD 150PSI NITRILE
Part # 4421-0600-100
BDI # 540104
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.77
Outside Diameter - Millimeter:
171.958
Other Features:
2 Reinforcement Synthetic Plies With Wire Helix
Typical Use:
Oil | Gas
Inside Diameter - Millimeter:
152.4
Color:
Red
PS100/110 FBX MPB 2-5/8
Description
PS100/110 FBX R/B SHA ; POR SHAFT HUB
Part # 000497
BDI # 238462
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
6.77
Length Thru Bore - Millimeter:
64.262
Other Features:
Components May or May Not Intermix Among Brands | 2 Set Screws
Hub Diameter - Millimeter:
171.958
Coupling Type:
Elastomeric Coupling
Torque:
7750In-Lbs
PS100/110 FBS MPB 1-7/16
Description
PS100/110 FBS R/B HUB ; POR SHAFT HUB
Part # 000498
BDI # 238463
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
6.77
Length Thru Bore - Millimeter:
47.625
Other Features:
Components May or May Not Intermix Among Brands | 2 Set Screws
Hub Diameter - Millimeter:
120.294
Coupling Type:
Elastomeric Coupling
Torque:
7750In-Lbs
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
6.77
Length Thru Bore - Millimeter:
47.625
Other Features:
Components May or May Not Intermix Among Brands | 2 Set Screws
Hub Diameter - Millimeter:
120.294
Coupling Type:
Elastomeric Coupling
Torque:
7750In-Lbs
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
6.77
Length Thru Bore - Millimeter:
47.625
Other Features:
Components May or May Not Intermix Among Brands | 2 Set Screws
Hub Diameter - Millimeter:
120.294
Coupling Type:
Elastomeric Coupling
Torque:
7750In-Lbs