Page 1 of 2

Next

Compare
D26-3ST

COMPARE

D26-3ST

Description
D26-3ST SOLID HUB

TB WOODS

Part # D26-3ST

BDI # 990832

Features

Bore Profile: Rough Stock Bore
Component: Hub
Flange Outside Diameter - Millimeter: 174.498
Inch - Metric: Inch
Material: Cast Steel

Outside Diameter - Inch: 6.87
Length Thru Bore - Millimeter: 73.152
Other Features: Components may or may not inter-mix among brands - Solid Hub | 8 Bolt Hub | Optional Set Screw | Interference Bore Fit
Hub Diameter - Millimeter: 114.3
Coupling Type: Disc Coupling

Price Inventory : Available to order
Loading Price
QTY
6INX100FT NUTRIFLEX STATIC WIRE CLEAR

COMPARE

6INX100FT NUTRIFLEX STATIC WIRE CLEAR

Description
6INX100FT NUTRIFLEX STATIC WIRE CLEAR ; FOOD HOSE 100FT/REL

CONTINENTAL

Part # 20013608

BDI # 423441

Features

Inch - Metric: Inch
Outside Diameter - Inch: 6.87
Outside Diameter - Millimeter: 174.498
Other Features: 30" Bend Radius | Clear High-Density Rigid PVC Helix
Typical Use: Transmission of Powder Pellet

Inside Diameter - Millimeter: 152.4
Color: Clear

Price Inventory : Available to order
Loading Price
QTY
6X50 FUEL MASTER 150SD CORR COVER

COMPARE

6X50 FUEL MASTER 150SD CORR COVER

Description
6X50 FUEL MASTER 150SD CORR COVER ; BLACK PETROLEUM HOSE 50FT/REL

GATES

Part # 4688-1355

BDI # 18202281

Features

Inch - Metric: Inch
Outside Diameter - Inch: 6.87
Outside Diameter - Millimeter: 174.498
Other Features: High Tensile Synthetic Textile with Steel Wire Helix | Bend Radius 17 Inch
Typical Use: Industrial | Oilfield Service Truck

Inside Diameter - Millimeter: 152.4
Color: Black

Price Inventory : Available to order
Loading Price
QTY
D26-3

COMPARE

D26-3

Description
D26-3

TB WOODS

Part # D26-3

BDI # 995943

Features

Bore Profile: Rough Stock Bore
Component: Hub
Flange Outside Diameter - Millimeter: 174.498
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 6.87
Length Thru Bore - Millimeter: 73.152
Other Features: Components may or may not inter-mix among brands - 8 Bolt Hub
Hub Diameter - Millimeter: 114.3
Coupling Type: Disc Coupling

Price Inventory : Available to order
Loading Price
QTY
D26-3-014

COMPARE

D26-3-014

Description
D26-3-014

TB WOODS

Part # D26-3-014

BDI # 986129

Features

Bore Profile: Finished
Component: Hub
Flange Outside Diameter - Millimeter: 174.498
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 6.87
Length Thru Bore - Millimeter: 73.152
Other Features: Components may or may not inter-mix among brands - 8 Bolt Hub | Optional Set Screw | Interference Bore Fit
Hub Diameter - Millimeter: 114.3
Coupling Type: Disc Coupling

Price Inventory : Available to order
Loading Price
QTY