P4014M115-MPB
        
            Description
            
            P4014M115-MPB SYNCHRONOUS SPROCKET ; MINIMUM PLAIN BORE 101755520
    
Part # P4014M115-MPB
BDI # 24303224
Features
        
                            Pitch Diameter - Inch:
                            
                                7.018
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                190.5
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                6.909
                        
        
                            Face Width - Millimeter:
                            
                                125.425
                        
        
                            Face Width - Inch:
                            
                                4.938
                        
        
                            Belt Pitch:
                            
                                14 MM
                        
        
                            Other Features:
                            
                                Solid Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                178.25
                        
        
                            Mounting Method:
                            
                                Rough Bore
                        
        
P4014M85-SF
        
            Description
            
            P4014M85-SF SYNCHRONOUS SPROCKET ; QD BUSHED 101755528
    
Part # P4014M85-SF
BDI # 24303240
Features
        
                            Pitch Diameter - Inch:
                            
                                7.018
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                190.5
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                6.909
                        
        
                            Face Width - Millimeter:
                            
                                93.675
                        
        
                            Face Width - Inch:
                            
                                3.688
                        
        
                            Belt Pitch:
                            
                                14 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                178.25
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
P4014M170-MPB
        
            Description
            
            P4014M170-MPB SYNCHRONOUS SPROCKET ; MINIMUM PLAIN BORE 101755522
    
Part # P4014M170-MPB
BDI # 24303228
Features
        
                            Pitch Diameter - Inch:
                            
                                7.018
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                190.5
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                6.909
                        
        
                            Face Width - Millimeter:
                            
                                179.4
                        
        
                            Face Width - Inch:
                            
                                7.063
                        
        
                            Belt Pitch:
                            
                                14 MM
                        
        
                            Other Features:
                            
                                Solid Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                178.25
                        
        
                            Mounting Method:
                            
                                Rough Bore
                        
        
P4014M55-SF
        
            Description
            
            P4014M55-SF SYNCHRONOUS SPROCKET ; QD BUSHED 101755526
    
Part # P4014M55-SF
BDI # 24303236
Features
        
                            Pitch Diameter - Inch:
                            
                                7.018
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                190.5
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                6.909
                        
        
                            Face Width - Millimeter:
                            
                                61.925
                        
        
                            Face Width - Inch:
                            
                                2.438
                        
        
                            Belt Pitch:
                            
                                14 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                178.25
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
P4014M115-SF
        
            Description
            
            P4014M115-SF SYNCHRONOUS SPROCKET ; QD BUSHED 101755521
    
Part # P4014M115-SF
BDI # 24303226
Features
        
                            Pitch Diameter - Inch:
                            
                                7.018
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                190.5
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                6.909
                        
        
                            Face Width - Millimeter:
                            
                                125.425
                        
        
                            Face Width - Inch:
                            
                                4.938
                        
        
                            Belt Pitch:
                            
                                14 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                178.25
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        

 

 
						 
 



 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter