8020 2 11/16
Description
8020 2 11/16 CHAIN COUPLING HUB ; 80 CHAIN 20 TEETH
Part # 8020 2 11/16
BDI # 625418
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.91
Length Thru Bore - Millimeter:
66.675
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
136.525
Hub Diameter - Inch:
5.375
Coupling Type:
Chain Coupling
Features
Chain Pitch - Inch:
1
Chain Size:
2042
Pitch Diameter - Inch:
6.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.91
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
35802
Pitch Diameter - Millimeter:
162.357
Mounting Method:
Rough Bore
2042B20H
Description
2042B20H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 2042B20
BDI # 17159017
Features
Chain Pitch - Inch:
1
Chain Size:
2042
Pitch Diameter - Inch:
6.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.91
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572511
Pitch Diameter - Millimeter:
162.357
Mounting Method:
Rough Bore
8020 1 1/2
Description
8020 1 1/2 CHAIN COUPLING HUB ; 80 CHAIN 20 TEETH
Part # 8020 1 1/2
BDI # 625417
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.91
Length Thru Bore - Millimeter:
66.675
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
136.525
Hub Diameter - Inch:
5.375
Coupling Type:
Chain Coupling
2080A20H
Description
2080A20H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 2080A20
BDI # 17158972
Features
Chain Pitch - Inch:
2
Chain Size:
2080
Pitch Diameter - Inch:
6.472
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.91
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572686
Pitch Diameter - Millimeter:
164.389
Mounting Method:
Rough Bore