64701X-2
Description
64701X-20024 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD
Part # 64701X-20024
BDI # 1348590
Features
Component:
Cup
Width - Millimeter:
30.175
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
7.008
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
178.003
Bore - Millimeter:
0
Precision Class:
Standard
Basic Number:
64701X
PHE 20GCCOVER
Description
PHE 20GCCOVER COUPLING COVER ; NON-RETURNABLE
Part # PHE 20GCCOVER
BDI # 1281933
Features
Component:
Sleeve Assembly
Width - Millimeter:
155
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.008
Outside Diameter - Millimeter:
178
Other Features:
Double Engagement
Coupling Type:
Gear Coupling
Torque:
3512Nm
Width - Inch:
6.102
Features
Height - Millimeter:
9.5
Bore 1 - Inch:
5.512
Bore 2 - Millimeter:
140
Height - Inch:
0.374
Bore 2 - Inch:
5.512
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
7.008
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
7.008
Retainer:
Yes
Separable:
No
Other Features:
2 Rib Outer Ring | Machined Type
Self Aligning:
No
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.008
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
1 Rib Inner Ring with Side Plate | 1 Rib Outer Ring with Retaining Ring | High Carbon Chrome Steel Material | 211000N Dynamic Load Rating
Number of Rows of Rollers:
Double Row
Snap Ring:
No