H100BTL16
Description
H100BTL16 ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4"P 16T TAPERLOCK W/HT
Part # 100BTB16H
BDI # 919511
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
6.408
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
7.034
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
162.763
Mounting Method:
Bushed
100B16SS
Description
100B16SS ROLLER CHAIN SPROCKET ; STAINLESS STEEL-STK
Part # 100B16SS
BDI # 614281
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
6.408
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
7.034
Global Part Number GPN:
571897
Pitch Diameter - Millimeter:
162.763
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-3
Pitch Diameter - Inch:
6.407
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.034
Other Features:
Triplex Type
Global Part Number GPN:
570434
Pitch Diameter - Millimeter:
162.75
Mounting Method:
Rough Bore
PHS 100-1DSA16
Description
PHS 100-1DSA16 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 100-1DSA16
BDI # 1288764
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.408
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.034
Pitch Diameter - Millimeter:
162.763
Mounting Method:
Rough Bore
100SF16
Description
100SF16 ROLLER CHAIN SPROCKET ; 1-1/4" P 16T BORE FOR SF BUSHING
Part # 100SF16
BDI # 614411
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
6.408
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.034
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN:
31194
Pitch Diameter - Millimeter:
162.763
Mounting Method:
Bushed