100B16SS
Description
100B16SS ROLLER CHAIN SPROCKET ; STAINLESS STEEL-STK
Part # 100B16SS
BDI # 614281
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
6.408
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
7.034
Global Part Number GPN:
571897
Pitch Diameter - Millimeter:
162.763
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-3
Pitch Diameter - Inch:
6.407
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.034
Other Features:
Triplex Type
Global Part Number GPN:
570434
Pitch Diameter - Millimeter:
162.75
Mounting Method:
Rough Bore
100SF16
Description
100SF16 ROLLER CHAIN SPROCKET ; 1-1/4" P 16T BORE FOR SF BUSHING
Part # 100SF16
BDI # 614411
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
6.408
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.034
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN:
31194
Pitch Diameter - Millimeter:
162.763
Mounting Method:
Bushed
20BTB16H
Description
20BTB16H ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 20BTB16H
BDI # 617091
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Pitch Diameter - Inch:
6.407
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.034
Other Features:
Bushing Sold Separately | Bushing Not Included | Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569359
Pitch Diameter - Millimeter:
162.75
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-2
Pitch Diameter - Inch:
6.407
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.034
Other Features:
Duplex Type
Global Part Number GPN:
570766
Pitch Diameter - Millimeter:
162.75
Mounting Method:
Rough Bore