160ARVSL1467W30BC3
Description
160ARVSL1467W30BC3 ; CYLINDRICAL ROLLER BEARING
Part # 160ARVSL1467W30BC3
BDI # 1311118
Features
Profile:
Inner Ring Only
Inch - Metric:
Metric
Outside Diameter - Inch:
7.047
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No
TW126-2
Description
TW126-2 BEARING LOCKWASHER ; 7-3/64" OD 5.191" ID 0.155" THICK
Part # TW126
BDI # 1374394
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.047
Outside Diameter - Millimeter:
178.994
Other Features:
Face Dia 6.188 | 19 Tangs
Inside Diameter - Millimeter:
131.851
160ARVSL1467W30BC4
Description
160ARVSL1467W30BC4 ; CYLINDRICAL ROLLER BEARING
Part # 160ARVSL1467W30BC4
BDI # 1311119
Features
Profile:
Inner Ring Only
Inch - Metric:
Metric
Outside Diameter - Inch:
7.047
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No