Features
Thread Size:
5.497-12
Inch - Metric:
Inch
Outside Diameter - Inch:
7.094
Outside Diameter - Millimeter:
180.188
Other Features:
Steel
Threads per Inch:
12
Nominal Thickness - Inch:
1.197
Nominal Thickness - Millimeter:
30.404
AN 28
Description
AN 28 BRG LOCKNUT ; 12TPI 7.094" OUTSIDE DIA 0.948" THK
Part # AN 28
BDI # 1418983
Features
Thread Size:
5.497-12
Inch - Metric:
Inch
Outside Diameter - Inch:
7.094
Outside Diameter - Millimeter:
180.188
Threads per Inch:
12
Nominal Thickness - Inch:
0.948
Nominal Thickness - Millimeter:
24.079
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.094
Outside Diameter - Millimeter:
180.188
Other Features:
Face Dia 6.129 | No Key Bent | Deep Drawn Steel Strip
Inside Diameter - Millimeter:
141.783
Features
Thread Size:
5.497-12
Inch - Metric:
Inch
Outside Diameter - Inch:
7.094
Outside Diameter - Millimeter:
180.188
Other Features:
Low Carbon Steel
Threads per Inch:
12
Nominal Thickness - Inch:
0.948
Nominal Thickness - Millimeter:
24.079
Features
Profile:
Roller Assembly with Inner Ring - No Outer Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.094
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
2 Rib Inner Ring | Cage on Inner Ring OD
Number of Rows of Rollers:
Single Row
Snap Ring:
No