W728M12-SDS
        
            Description
            
            W728M12-SDS SYNCHRONOUS SPROCKET ; QD BUSHED 101756165
    
Part # W728M12-SDS
BDI # 24304423
Features
        
                            Pitch Diameter - Inch:
                            
                                7.218
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                192.075
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                7.16
                        
        
                            Face Width - Millimeter:
                            
                                14.656
                        
        
                            Face Width - Inch:
                            
                                0.577
                        
        
                            Belt Pitch:
                            
                                8 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                183.337
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
W728M35-SK
        
            Description
            
            W728M35-SK SYNCHRONOUS SPROCKET ; QD BUSHED 101756167
    
Part # W728M35-SK
BDI # 24304427
Features
        
                            Pitch Diameter - Inch:
                            
                                7.218
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                192.024
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                7.16
                        
        
                            Face Width - Millimeter:
                            
                                36.271
                        
        
                            Face Width - Inch:
                            
                                1.428
                        
        
                            Belt Pitch:
                            
                                8 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                183.337
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
W728M22-SK
        
            Description
            
            W728M22-SK SYNCHRONOUS SPROCKET ; QD BUSHED 101756166
    
Part # W728M22-SK
BDI # 24304425
Features
        
                            Pitch Diameter - Inch:
                            
                                7.218
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                192.075
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                7.16
                        
        
                            Face Width - Millimeter:
                            
                                24.638
                        
        
                            Face Width - Inch:
                            
                                0.97
                        
        
                            Belt Pitch:
                            
                                8 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                183.337
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
W728M60-E
        
            Description
            
            W728M60-E SYNCHRONOUS SPROCKET ; QD BUSHED 101756168
    
Part # W728M60-E
BDI # 24304429
Features
        
                            Pitch Diameter - Inch:
                            
                                7.218
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                192.075
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                7.16
                        
        
                            Face Width - Millimeter:
                            
                                63.652
                        
        
                            Face Width - Inch:
                            
                                2.506
                        
        
                            Belt Pitch:
                            
                                8 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                183.337
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        

 

 
						 
 


 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter