PHP 6SPZ180TB
Description
PHP 6SPZ180TB TRANSMISSION PULLEY ; NON-RETURNABLE
Part # PHP 6SPZ180TB
BDI # 1282706
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
7.244
Outside Diameter - Millimeter:
184
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
SPZ
Bushing Size:
2517
Number of Grooves:
6
PHP 8SPZ180TB
Description
PHP 8SPZ180TB TRANSMISSION PULLEY ; NON-RETURNABLE
Part # PHP 8SPZ180TB
BDI # 1282707
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
7.244
Outside Diameter - Millimeter:
184
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
SPZ
Bushing Size:
3020
Number of Grooves:
8
RAPTOR ES20M ARMORED FULL SPACER ELEMENT
Description
RAPTOR ES20M ARMORED FULL SPACER ELEMENT
Part # 017173
BDI # 20494335
Features
Component:
Spacer Element
Inch - Metric:
Metric
Material:
Rubber
Outside Diameter - Inch:
7.244
Outside Diameter - Millimeter:
184
Other Features:
Components May or May Not Intermix Among Brands | Split | 69MM Minimum Distance Between Shaft Ends | Armored Full Spacer Element
Coupling Type:
Elastomeric Coupling
Torque:
261Nm
RAPTOR ES20M ARMORED HALF SPACER ELEMENT
Description
RAPTOR ES20M ARMORED HALF SPACER ELEMENT
Part # 017235
BDI # 20494433
Features
Component:
Spacer Element
Inch - Metric:
Metric
Material:
Rubber
Outside Diameter - Inch:
7.244
Outside Diameter - Millimeter:
184
Other Features:
Components May or May Not Intermix Among Brands | Split | 69MM Minimum Distance Between Shaft Ends | Armored Half Spacer Element
Coupling Type:
Elastomeric Coupling
Torque:
261Nm
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
7.244
Outside Diameter - Millimeter:
184
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
SPZ
Bushing Size:
1610
Number of Grooves:
1