Features
Bearing Type:
Ball Bearing
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.313
Length Thru Bore - Millimeter:
18.288
Belt Width - Millimeter:
31.75
Belt Series:
A | B | C | D
Product Name:
V-Belt Idler Pulley
010-10853
Description
010-10853 IDLER PULLEY ; 0.51"/0.515" ID 7-5/16" OD
Part # 010 10853 PULLEY
BDI # 1309395
Features
Bearing Type:
Ball Bearing
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.313
Length Thru Bore - Millimeter:
18.288
Belt Width - Millimeter:
31.75
Belt Series:
A | B | C | D
Product Name:
V-Belt Idler Pulley
T4920-90010
Description
T4920-90010 THRUST TAPERED RLR BEARING ; MACHINE RACE
Part # T4920-90010
BDI # 1373815
Features
Height - Millimeter:
25.197
Bore 1 - Inch:
4.921
Bore 2 - Millimeter:
125
Height - Inch:
0.992
Bore 2 - Inch:
4.921
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
7.313
Other Features:
Single Row | Machined Cage | Heavy Duty | Separable | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Type:
No Flange
Inch - Metric:
Inch
Outside Diameter - Inch:
7.313
Length Thru Bore - Millimeter:
269.875
Length Thru Bore - Inch:
10.625
Other Features:
Components May or May Not Intermix Among Brands | Ribbed Coupling | 6 Bolt
Mounting Method:
Compression Mount
Coupling Type:
Rigid Coupling
Features
Height - Millimeter:
50.8
Bore 1 - Inch:
5
Bore 2 - Millimeter:
128.6
Height - Inch:
2
Bore 2 - Inch:
5.063
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
7.313
Other Features:
Single Row | With Flat Seat
Cage Material:
Steel