2082B10H
Description
2082B10H ROLLER CHAIN SPROCKET ; 2082 CHAIN 10T W/HARDENED TOOTH
Part # 2082B10
BDI # 17159131
Features
Chain Pitch - Inch:
2
Chain Size:
2082
Pitch Diameter - Inch:
6.472
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.36
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
573006
Pitch Diameter - Millimeter:
164.389
Mounting Method:
Rough Bore
2082B10
Description
2082B10 ROLLER CHAIN SPROCKET ; 2082 CHAIN 10 TEETH SINGLE ROW
Part # 2082B10
BDI # 617592
Features
Chain Pitch - Inch:
2
Chain Size:
2082
Pitch Diameter - Inch:
6.472
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.36
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
35909
Pitch Diameter - Millimeter:
164.389
Mounting Method:
Rough Bore
CI882-15T-1-1/4IN-KWSS-A 401-326-4
Description
CI882-15T-1-1/4IN-KWSS-A 401-326-4 ; NON-RETURNABLE SPROCKET NON-SPLIT
Part # CI882-15T-1-1/4IN-KWSS-A 401-326-4
BDI # 24115421
Features
Bore Profile:
Round
Pitch Diameter - Inch:
7.21
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
7.36
Other Features:
882 Series Cast-Iron Non-Split
Pitch Diameter - Millimeter:
183.134
Modular - Flat Top Size:
882 | 883
Mounting Method:
Finished Bore
2082B10 1-15/16 KW/SS
Description
2082B10 1-15/16 KW/SS SPROCKET ; DBL PITCH ROLLER CHAIN SPROCKET 2IN
Part # 2082B10 1-15/16 KW/SS
BDI # 21445092
Features
Chain Pitch - Inch:
2
Chain Size:
2082
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
6.472
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.36
Other Features:
Conveyor Series | Double Pitch | With Set Screw
Pitch Diameter - Millimeter:
164.389
Mounting Method:
Finished Bore
C2080VRP-B-10T
Description
C2080VRP-B-10T ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # C2080VRP-B-10T
BDI # 22374839
Features
Chain Pitch - Inch:
2
Chain Size:
2080-2
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
6.472
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.36
Other Features:
Conveyor Series | Double Pitch
Pitch Diameter - Millimeter:
164.389
Mounting Method:
Rough Bore