PX70 PARA-FLEX ELEMENT CORDLESS
Description
PX70 PARA-FLEX ELEMENT CORDLESS
Part # 011287
BDI # 239810
Features
Component:
Element
Width - Millimeter:
55.575
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
7.375
Outside Diameter - Millimeter:
187.325
Other Features:
Components May or May Not Intermix Among Brands | Split | Cordless
Coupling Type:
Elastomeric Coupling
Torque:
550In-Lbs
Width - Inch:
2.188
PX70 PARA-FLEX ELEMENT
Description
PX70 PARA-FLEX ELEMENT ; 7-3/8" OD ELASTOMERIC TYPE RUBBER
Part # 011107
BDI # 239573
Features
Component:
Element
Width - Millimeter:
55.575
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
7.375
Outside Diameter - Millimeter:
187.325
Other Features:
Components May or May Not Intermix Among Brands | Split
Coupling Type:
Elastomeric Coupling
Torque:
2200In-Lbs
Width - Inch:
2.188
LM328448-90010
Description
LM328448-90010 TAPERED ROLLER BEARING ; SINGLE ASSEMBLY PREC. 4-8 OD
Part # LM328448-90010
BDI # 1364344
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
7.375
Outside Diameter - Millimeter:
187.325
Bore - Millimeter:
139.7
Other Features:
1 Single Cone | 1 Single Cup | Light Medium Duty
Global Part Number GPN:
659839
Assembly Components:
LM328448 (1) | LM328410 (1)
Basic Number:
LM328448
Precision Class:
Standard
Features
Height - Millimeter:
0
Bore 1 - Inch:
4
Bore 2 - Millimeter:
103.175
Height - Inch:
0
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
7.375
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
PX70 PARA-FLEX NEOPRENE ELEMENT
Description
PX70 PARA-FLEX NEOPRENE ELEMENT ; 7.375" OD NEOPRENE
Part # 011298
BDI # 239817
Features
Component:
Element
Width - Millimeter:
55.575
Inch - Metric:
Inch
Material:
Neoprene
Outside Diameter - Inch:
7.375
Outside Diameter - Millimeter:
187.325
Other Features:
Components May or May Not Intermix Among Brands | Split
Coupling Type:
Elastomeric Coupling
Torque:
2200In-Lbs
Width - Inch:
2.188