PHS 05B-1A72
Description
PHS 05B-1A72 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 05B-1A72
BDI # 1284468
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.221
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.382
Pitch Diameter - Millimeter:
183.41
Mounting Method:
Rough Bore
PHS 05B-1B72
Description
PHS 05B-1B72 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 05B-1B72
BDI # 1284533
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Pitch Diameter - Inch:
7.221
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.382
Other Features:
14MM Plain Bore
Pitch Diameter - Millimeter:
183.41
Mounting Method:
Rough Bore