Features
Height - Millimeter:
9.5
Bore 1 - Inch:
5.906
Bore 2 - Millimeter:
150
Height - Inch:
0.374
Bore 2 - Inch:
5.906
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
7.402
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
TR15018860
Description
TR 15018860 NEEDLE ROLLER BEARING ; 150MM ID X 188MM OD X 60MM W MACHINED HD
Part # TR15018860
BDI # 17219582
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
7.402
Retainer:
Yes
Separable:
No
Other Features:
High Carbon Chrome Steel Material; ABEC 1 | ISO P0 Precision Class; 675000N Static Load Rating; 320000N Dynamic Load Rating
Self Aligning:
No
Features
Component:
Keyless Shrink Disc Locking Assembly
Series:
SLD900
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.402
Outside Diameter - Millimeter:
188.011
Bore - Millimeter:
115
Length - Millimeter:
50
Other Features:
9 Locking Screws | External Shaft Locking | Self Centering | Axial Hub Position Fixed During Clamping | Hollow Shaft Capable
Length - Inch:
1.969
TRU 13518860 UU
Description
TRU 13518860 UU ROLLER BEARING ; 135MM ID X 188MM OD X 60MM W CAGED
Part # TRU 13518860 UU
BDI # 23284788
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.402
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
1 Rib Inner Ring with Side Plate | 1 Rib Outer Ring | Seals on Both Sides | 442000N Static Load Rating | 220000N Dynamic Load Rating
Number of Rows of Rollers:
Double Row
Snap Ring:
No
GTR 15018860
Description
GTR 15018860 NEEDLE ROLLER BEARING ; 150MM ID X 188MM OD X 60MM W MACHINED
Part # GTR 15018860
BDI # 23284910
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
7.402
Retainer:
No
Separable:
No
Other Features:
2 Rib Outer Ring | Full Complement | Mallet Shaped Roller | With Stop Ring
Self Aligning:
No