4T-90381/90744
Description
4T-90381/90744 TAPERED ROLLER BEARING ; 3.8125"X7.4375"X2"
Part # 90381/90744
BDI # 1203098
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
7.437
Outside Diameter - Millimeter:
188.912
Bore - Millimeter:
96.85
Bore - Inch:
3.813
Other Features:
1 Single Cone | 1 Single Cup | Steel Cage
Assembly Components:
4T-90381 (1) | 4T-90744 (1)
Basic Number:
90381
Precision Class:
Standard
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
7.437
Length Thru Bore - Millimeter:
85.7
Length Thru Bore - Inch:
3.374
Other Features:
Single Row | Medium Duty
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Rolling Element:
Ball Bearing
Expansion / Non-expansion:
Non-Expansion
Features
Chain Pitch - Inch:
0.5
Chain Size:
083B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.168
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.437
Pitch Diameter - Millimeter:
182.06
Mounting Method:
Rough Bore