8MX75S12-2012
        
            Description
            
            8MX75S12-2012 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756613
    
Part # 8MX75S12-2012
BDI # 24302682
Features
        
                            Pitch Diameter - Inch:
                            
                                7.519
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                201.168
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                7.456
                        
        
                            Face Width - Millimeter:
                            
                                14.478
                        
        
                            Face Width - Inch:
                            
                                0.57
                        
        
                            Belt Pitch:
                            
                                8 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                190.983
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
8MX75S62-3020
        
            Description
            
            8MX75S62-3020 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756616
    
Part # 8MX75S62-3020
BDI # 24302688
Features
        
                            Pitch Diameter - Inch:
                            
                                7.519
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                201.168
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                7.456
                        
        
                            Face Width - Millimeter:
                            
                                66.675
                        
        
                            Face Width - Inch:
                            
                                2.625
                        
        
                            Belt Pitch:
                            
                                8 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                190.983
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
8MX75S21-2517
        
            Description
            
            8MX75S21-2517 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756614
    
Part # 8MX75S21-2517
BDI # 24302684
Features
        
                            Pitch Diameter - Inch:
                            
                                7.519
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                201.168
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                7.456
                        
        
                            Face Width - Millimeter:
                            
                                23.368
                        
        
                            Face Width - Inch:
                            
                                0.92
                        
        
                            Belt Pitch:
                            
                                8 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                190.983
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
8MX75S36-2517
        
            Description
            
            8MX75S36-2517 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756615
    
Part # 8MX75S36-2517
BDI # 24302686
Features
        
                            Pitch Diameter - Inch:
                            
                                7.519
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                201.168
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                7.456
                        
        
                            Face Width - Millimeter:
                            
                                40.132
                        
        
                            Face Width - Inch:
                            
                                1.58
                        
        
                            Belt Pitch:
                            
                                8 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                190.983
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        

 

 
						 
 


 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter