Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.5
Length Thru Bore - Millimeter:
177.8
Length Thru Bore - Inch:
7
Other Features:
Double Row
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Rolling Element:
Tapered Roller Bearing
Expansion / Non-expansion:
Expansion
50R HSB 3.00 WRAPFLEX 3700197
Description
50R HSB 3.00 WRAPFLEX 3700197 ; HUB 3/4"X3/8" KW 2SS CPLG
Part # 4500133
BDI # 18484391
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.5
Length Thru Bore - Millimeter:
76.962
Other Features:
Components May or May Not Intermix Among Brands | Jaw Type
Hub Diameter - Millimeter:
178.054
Coupling Type:
Elastomeric Coupling
Torque:
22200In-Lbs
Features
Component:
Cup
Width - Millimeter:
34.925
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
7.5
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
190.5
Other Features:
Heavy Medium Duty
Precision Class:
Class 3
Basic Number:
HM624710 #3
Features
Component:
Cup
Width - Millimeter:
33.35
Flange Outside Diameter - Millimeter:
195.961
Inch - Metric:
Inch
Outside Diameter - Inch:
7.5
Flange Outside Diameter - Inch:
7.715
Outside Diameter - Millimeter:
190.5
Other Features:
Flanged OD | With Keyway or Slot
Precision Class:
Class 3
Basic Number:
48320B #3
Features
Component:
Cup
Width - Millimeter:
46.05
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
7.5
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
190.5
Other Features:
Heavy Duty
Precision Class:
Class 3
Basic Number:
HH221410 #3