Page 1 of 20

Next

Compare
10S 1 3/8

COMPARE

10S 1 3/8

Description
10S 1 3/8 SLEEVE COUPLING FLANGE ; 10 SIZE SPACER CAST IRON

MARTIN SPROCKET & GR

Part # 10S 1 3/8

BDI # 614018

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 7.5

Length Thru Bore - Millimeter: 69.063
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 111.125
Coupling Type: Elastomeric Coupling
Torque: TPR 2875 | Hytrel 11350In-Lbs

Price Inventory : In stock
Loading Price
QTY
3 5V 750 SF

COMPARE

3 5V 750 SF

Description
3 5V 750 SF V-BELT SHEAVE ; 3 GROOVES 7-1/2" OD BUSHED

MARTIN SPROCKET & GR

Part # 3 5V 750 SF

BDI # 618350

Features

Inch - Metric: Inch
Outside Diameter - Inch: 7.5
Outside Diameter - Millimeter: 190.5
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style

Global Part Number GPN: 581360
Mounting Method: Bushed
Belt Series: 5V
Bushing Size: SF
Number of Grooves: 3

Price Inventory : In stock
Loading Price
QTY
10B-SK

COMPARE

10B-SK

Description
10B-SK SLEEVE COUPLING FLANGE ; 7-1/2" OD 3-7/8" HUB 1-7/8" LTB

MARTIN SPROCKET & GR

Part # 10B-SK

BDI # 613881

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 7.5

Length Thru Bore - Millimeter: 47.625
Other Features: Components May or May Not Intermix Among Brands | QD Bushing | Bushing Bore 2-5/8 has No Keyway
Hub Diameter - Millimeter: 98.425
Coupling Type: Elastomeric Coupling
Torque: TPR 2875In-Lbs

Price Inventory : In stock
Loading Price
QTY
8 5V 750 SF

COMPARE

8 5V 750 SF

Description
8 5V 750 SF V-BELT SHEAVE ; 8GR 5V 7-1/2" OD BORED FOR SF BUSHING

MARTIN SPROCKET & GR

Part # 8 5V 750 SF

BDI # 624296

Features

Inch - Metric: Inch
Outside Diameter - Inch: 7.5
Outside Diameter - Millimeter: 190.5
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style

Global Part Number GPN: 580692
Mounting Method: Bushed
Belt Series: 5V
Bushing Size: SF
Number of Grooves: 8

Price Inventory : In stock
Loading Price
QTY
105

COMPARE

105

Description
105 DETACHABLE HUB ; STOCK BORE SOLID STEEL

MARTIN SPROCKET & GR

Part # 105

BDI # 614536

Features

Pilot Diameter - Millimeter: 127
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 7.5
Length Thru Bore - Millimeter: 101.6

Nominal Bolt Circle Diameter Round - Inch: 6.25
Other Features: Hub Bore Range 2-9/16 To 3-1/4 | Type D Sprocket | 6 Bolt Hole
Pilot Length - Inch: 2.5
Mounting Method: Minimum Plain Bore
Nominal Bolt Circle Diameter Round - Millimeter: 158.75

Price Inventory : Available to order
Loading Price
QTY