10S X 40MM
Description
10S X 40MM ELASTOMERIC HUB ; D-FLEX TYPE S FLANGES AND B FLANGES
Part # 004933
BDI # 27322981
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
7.52
Length Thru Bore - Millimeter:
69
Other Features:
Components May or May Not Intermix Among Brands | Sleeve
Hub Diameter - Millimeter:
111
Coupling Type:
Elastomeric Coupling
Torque:
TPR 2875 | Hytrel 11350In-Lbs
Features
Component:
Disc Pack Assembly
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
7.52
Outside Diameter - Millimeter:
191.008
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Disc Coupling
Torque:
52000In-Lbs
Features
Component:
Disc Pack Assembly
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
7.52
Outside Diameter - Millimeter:
191.008
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Disc Coupling
Torque:
52000In-Lbs
10S X 42MM
Description
10S X 42MM ELASTOMERIC HUB ; D-FLEX TYPE S NON RET
Part # 10S X 42MM
BDI # 27307734
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
7.52
Length Thru Bore - Millimeter:
69
Other Features:
Components May or May Not Intermix Among Brands | Sleeve
Hub Diameter - Millimeter:
111
Coupling Type:
Elastomeric Coupling
Torque:
TPR 2875 | Hytrel 11350In-Lbs
10Sx55mm FLANGE #004938
Description
10S X 55MM ELASTOMERIC HUB ; D-FLEX TYPE S NON RET
Part # 10Sx55mm FLANGE #004938
BDI # 27314097
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
7.52
Length Thru Bore - Millimeter:
69
Other Features:
Components May or May Not Intermix Among Brands | Sleeve
Hub Diameter - Millimeter:
111
Coupling Type:
Elastomeric Coupling
Torque:
TPR 2875 | Hytrel 11350In-Lbs