Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-2
Pitch Diameter - Inch:
6.761
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.581
Other Features:
Duplex Type
Global Part Number GPN:
570888
Pitch Diameter - Millimeter:
171.74
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
6.762
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.581
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
571482
Pitch Diameter - Millimeter:
171.755
Mounting Method:
Bushed
140B12
Description
140B12 ROLLER CHAIN SPROCKET ; 1-3/4" P 12T 1-1/2" MIN PLAIN BORE
Part # 140B12
BDI # 615578
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
6.762
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.581
Global Part Number GPN:
35986
Pitch Diameter - Millimeter:
171.755
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
6.762
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.581
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
31967
Pitch Diameter - Millimeter:
171.755
Mounting Method:
Bushed
28BTB12H
Description
28BTB12H ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 28BTB12H
BDI # 618070
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Pitch Diameter - Inch:
6.761
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.581
Other Features:
Bushing Sold Separately | Bushing Not Included | Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570525
Pitch Diameter - Millimeter:
171.74
Mounting Method:
Bushed