DI185-6 JUMBO HUB RSB
Description
DI185-6 JUMBO HUB RSB ; DI 185-6 DISC CPLG
Part # DI185-6-HUB JUMBO-RSB
BDI # 598600
Features
Bore Profile:
No Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.6
Length Thru Bore - Millimeter:
80
Other Features:
Components May or May Not Intermix Among Brands | Jumbo Hub | 6 Bolt Coupling | Solid Hub | Drop in Spacer
Hub Diameter - Millimeter:
193.04
Coupling Type:
Disc Coupling
Features
Bore Profile:
No Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
193.04
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.6
Length Thru Bore - Millimeter:
80
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub | 6 Bolt Coupling | Solid Hub | Drop in Spacer
Hub Diameter - Millimeter:
134.112
Coupling Type:
Disc Coupling
DI185-6 SUB-ASSEMBLY BSE 7
Description
DI185-6 SUB-ASSEMBLY BSE 7 ; DISC CPLG
Part # DI185-6-SUBASSY-BSE=7"
BDI # 598760
Features
Component:
Spacer Assembly
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.6
Outside Diameter - Millimeter:
193.04
Other Features:
Components May or May Not Intermix Among Brands | 6 Bolt Coupling | Drop In Spacer
Coupling Type:
Disc Coupling
Torque:
29200In-Lbs
DI185-6 SUB-ASSEMBLY BSE 6.31
Description
DI185-6 SUB-ASSY BSE-6.31 ; DI 185-6 DISC CPLG
Part # DI185-6-SUBASSY-BSE=6.31
BDI # 598766
Features
Component:
Spacer Assembly
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.6
Outside Diameter - Millimeter:
193.04
Other Features:
Components May or May Not Intermix Among Brands | 6 Bolt Coupling | Drop In Spacer
Coupling Type:
Disc Coupling
Torque:
29200In-Lbs
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.6
Outside Diameter - Millimeter:
193.04
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Web Style | Split Taper Bushing
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
Q1
Number of Grooves:
1