Features
Pitch Diameter - Inch:
7.72
Flange Outside Diameter - Millimeter:
211
Inch - Metric:
Metric
Outside Diameter - Inch:
7.609
Face Width - Millimeter:
51
Face Width - Inch:
2.008
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
196.08
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
7.72
Flange Outside Diameter - Millimeter:
211
Inch - Metric:
Metric
Outside Diameter - Inch:
7.609
Face Width - Millimeter:
84
Face Width - Inch:
3.307
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
196.08
Mounting Method:
Bushed