PHS 08B-1A47
Description
PHS 08B-1A47 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 08B-1A47
BDI # 1285015
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.486
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.724
Pitch Diameter - Millimeter:
190.14
Mounting Method:
Rough Bore
PHS 08B-1B47
Description
PHS 08B-1B47 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 08B-1B47
BDI # 1285138
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.486
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.724
Pitch Diameter - Millimeter:
190.14
Mounting Method:
Rough Bore