Features
Chain Pitch - Inch:
1.25
Chain Size:
2052
Pitch Diameter - Inch:
7.198
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.84
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
35839
Pitch Diameter - Millimeter:
182.84
Mounting Method:
Rough Bore
HM133444-90349
Description
HM133444-90349 TAPERED ROLLER BEARING
Part # HM133444-90349
BDI # 19287723
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
7.84
Outside Diameter - Millimeter:
199.136
Bore - Millimeter:
157.15
Bore - Inch:
6.187
Other Features:
2 Single Cone | 1 Double Cup | Heavy Medium Duty | 1 Spacer | 2 HDL Seal 18 Grease | 1 Locking Plate | 3 Screw Cap | 1 End Cap
Assembly Components:
HM133444 (2) | HM133416XD (1) | HM133444XA (1) | K151590 (2) | K524466 (1) | K147750 (2) | M942 (18) | K84324 (1) | K84351 (3) | K523748 (1)
Basic Number:
HM133444
Precision Class:
Standard
2052A18H
Description
2052A18H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 2052A18
BDI # 17158917
Features
Chain Pitch - Inch:
1.25
Chain Size:
2052
Pitch Diameter - Inch:
7.198
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.84
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
573072
Pitch Diameter - Millimeter:
182.84
Mounting Method:
Rough Bore
10018 2 7/8
Description
10018 2 7/8 CHAIN COUPLING HUB ; 100 CHAIN 18 TEETH 2-7/8" BORE
Part # 10018 2 7/8
BDI # 614426
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.84
Length Thru Bore - Millimeter:
69.85
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
144.475
Hub Diameter - Inch:
5.688
Coupling Type:
Chain Coupling
10018 2 7/16
Description
10018 2 7/16 CHAIN COUPLING HUB ; 2-7/16" BORE 5-11/16" HUB DIA
Part # 10018 2 7/16
BDI # 614425
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.84
Length Thru Bore - Millimeter:
69.85
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
144.475
Hub Diameter - Inch:
5.688
Coupling Type:
Chain Coupling