D120B15
Description
D120B15 ROLLER CHAIN SPROCKET ; 1-1/2"P 15T DOUBLE 1-1/2" MIN PLAIN BORE
Part # D120B15
BDI # 607411
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Pitch Diameter - Inch:
7.215
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.956
Other Features:
Duplex Type
Global Part Number GPN:
30501
Pitch Diameter - Millimeter:
183.25
Mounting Method:
Rough Bore
H120SF15
Description
H120SF15 ROLLER CHAIN SPROCKET ; NO.120 CHAIN 1-1/2"P 15T QD-BUSH W/HT
Part # 120SF15H
BDI # 21971742
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
7.215
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.956
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter:
183.25
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
7.215
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.956
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
183.25
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.215
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.956
Pitch Diameter - Millimeter:
183.25
Mounting Method:
Rough Bore
120Q15H
Description
120Q15H ROLLER CHAIN SPROCKET ; 1-1/2" P 15T HT BORE FOR Q BUSHING
Part # 120Q15H
BDI # 615174
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
7.215
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.956
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
571448
Pitch Diameter - Millimeter:
183.25
Mounting Method:
Bushed