14MX48S37-3020
        
            Description
            
            14MX48S37-3020 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756521
    
Part # 14MX48S37-3020
BDI # 24301970
Features
        
                            Pitch Diameter - Inch:
                            
                                8.421
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                227.076
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                8.311
                        
        
                            Face Width - Millimeter:
                            
                                44.196
                        
        
                            Face Width - Inch:
                            
                                1.74
                        
        
                            Belt Pitch:
                            
                                14 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                213.9
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
P4814M115-E
        
            Description
            
            P4814M115-E SYNCHRONOUS SPROCKET ; QD BUSHED 101755569
    
Part # P4814M115-E
BDI # 24303320
Features
        
                            Pitch Diameter - Inch:
                            
                                8.421
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                227.076
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                8.311
                        
        
                            Face Width - Millimeter:
                            
                                125.425
                        
        
                            Face Width - Inch:
                            
                                4.938
                        
        
                            Belt Pitch:
                            
                                14 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                213.9
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
P4814M170-MPB
        
            Description
            
            P4814M170-MPB SYNCHRONOUS SPROCKET ; MINIMUM PLAIN BORE 101755572
    
Part # P4814M170-MPB
BDI # 24303326
Features
        
                            Pitch Diameter - Inch:
                            
                                8.421
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                227.076
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                8.311
                        
        
                            Face Width - Millimeter:
                            
                                179.4
                        
        
                            Face Width - Inch:
                            
                                7.063
                        
        
                            Belt Pitch:
                            
                                14 MM
                        
        
                            Other Features:
                            
                                Solid Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                213.9
                        
        
                            Mounting Method:
                            
                                Rough Bore
                        
        
P4814M40-E
        
            Description
            
            P4814M40-E SYNCHRONOUS SPROCKET ; QD BUSHED 101755574
    
Part # P4814M40-E
BDI # 24303330
Features
        
                            Pitch Diameter - Inch:
                            
                                8.421
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                227.076
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                8.311
                        
        
                            Face Width - Millimeter:
                            
                                46.05
                        
        
                            Face Width - Inch:
                            
                                1.813
                        
        
                            Belt Pitch:
                            
                                14 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                213.9
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
P4814M55-3020
        
            Description
            
            P4814M55-3020 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755575
    
Part # P4814M55-3020
BDI # 24303332
Features
        
                            Pitch Diameter - Inch:
                            
                                8.421
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                227.076
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                8.311
                        
        
                            Face Width - Millimeter:
                            
                                61.925
                        
        
                            Face Width - Inch:
                            
                                2.438
                        
        
                            Belt Pitch:
                            
                                14 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                213.9
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        

 

 
						 
 





 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter