Features
Inch - Metric:
Metric
Outside Diameter - Inch:
8.346
Outside Diameter - Millimeter:
212
Inside Diameter - Millimeter:
155
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
8.346
Outside Diameter - Millimeter:
212
Other Features:
Face Dia 182 | No Key Bent | Deep Drawn Steel Strip
Inside Diameter - Millimeter:
155
Features
Height - Millimeter:
14.5
Bore 1 - Inch:
5.906
Bore 2 - Millimeter:
150
Height - Inch:
0.571
Bore 2 - Inch:
5.906
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
8.346
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Features
Profile:
Inner Ring Only
Inch - Metric:
Metric
Outside Diameter - Inch:
8.346
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring
Global Part Number GPN:
566541
Number of Rows of Rollers:
Quadruple Row
230630CAG3KC4P55W507
Description
230630CAG3KC4P55W507 SPHER ROLLER BRG ; POR NON-RET 630MM BOREX920MM ODX212MM W
Part # 230630CAG3KC4P55W507
BDI # 24666472
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
8.346
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing