Features
Component:
Sleeve Assembly
Width - Millimeter:
158.75
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.38
Outside Diameter - Millimeter:
212.852
Other Features:
HercuFlex | Flanged | 4400RPM Unbalance Speed | Exposed Bolt | With Seal
Coupling Type:
Gear Coupling
Torque:
79700In-Lbs
Width - Inch:
6.25
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.38
Length Thru Bore - Millimeter:
171.45
Length Thru Bore - Inch:
6.75
Other Features:
Double Row | Double Interlock | With Set Screw | 8.31" Machine Side Outside Diameter
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Rolling Element:
Tapered Roller Bearing
Expansion / Non-expansion:
Non-Expansion
S1U-DI-407
Description
S1U-DI-407 TAPERED RLR INSERT BRG ; DOUBLEINTERLOCK
Part # 060394
BDI # 245410
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.38
Length Thru Bore - Millimeter:
171.45
Length Thru Bore - Inch:
6.75
Other Features:
Double Row | Double Interlock | With Set Screw | 8.31" Machine Side Outside Diameter
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Rolling Element:
Tapered Roller Bearing
Expansion / Non-expansion:
Non-Expansion
68450-902A1
Description
68450-902A1 TAPERED ROLLER BEARING ASSY ; TWO-1-ROW 8-12OD
Part # 68450-902A1
BDI # 1349604
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
8.38
Outside Diameter - Millimeter:
212.852
Bore - Millimeter:
114.3
Bore - Inch:
4.5
Other Features:
2 Single Cone | 2 Single Cup | 1 Cone Spacer
Assembly Components:
68450 (1) | HH224346 (1) | HH224310 (1) | 68712 (1) | X1H68450 (1)
Basic Number:
68450
Precision Class:
Standard
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.38
Length Thru Bore - Millimeter:
171.45
Length Thru Bore - Inch:
6.75
Other Features:
Double Row | Double Interlock | With Set Screw | 8.31" Machine Side Outside Diameter
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Rolling Element:
Tapered Roller Bearing
Expansion / Non-expansion:
Non-Expansion