Page 1 of 31

Next

Compare
11C 2-1/2

COMPARE

11C 2-1/2

Description
11C 2-1/2 COUPLING HUB

TB WOODS

Part # 11C212

BDI # 984248

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 8.625

Length Thru Bore - Millimeter: 101.6
Other Features: Components May or May Not Intermix Among Brands | Clamp Hub Flange | Set Screw | Integral Locking Collar and Screw
Hub Diameter - Millimeter: 136.525
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 4530 | Hytrel/Urethane 18000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
11S 2-1/16

COMPARE

11S 2-1/16

Description
11S 2-1/16 COUPLING HUB

TB WOODS

Part # 11S2116

BDI # 987099

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 8.625

Length Thru Bore - Millimeter: 87.325
Other Features: Components May or May Not Intermix Among Brands | SURE-FLEX | Type S
Hub Diameter - Millimeter: 133.35
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 4530 | Hytrel/Urethane 18000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
11S X 3 3/4

COMPARE

11S X 3 3/4

Description
11S X 3 3/4 COUPLING FLANGE

DODGE

Part # 004694

BDI # 238838

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 8.625

Length Thru Bore - Millimeter: 66.675
Other Features: Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter: 142.875
Coupling Type: Elastomeric Coupling
Torque: 4530In-Lbs

Price Inventory : Available to order
Loading Price
QTY
11B-SF

COMPARE

11B-SF

Description
11B-SF COUPLING FLANGE

DODGE

Part # 022506

BDI # 240557

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 8.625

Length Thru Bore - Millimeter: 53.975
Other Features: Components May or May Not Intermix Among Brands | QD Bushing
Hub Diameter - Millimeter: 117.475
Coupling Type: Elastomeric Coupling
Torque: 4530In-Lbs

Price Inventory : Available to order
Loading Price
QTY
11S X 2

COMPARE

11S X 2

Description
11S X 2 COUPLING FLANGE

DODGE

Part # 004668

BDI # 238812

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 8.625

Length Thru Bore - Millimeter: 87.325
Other Features: Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter: 142.875
Coupling Type: Elastomeric Coupling
Torque: 4530In-Lbs

Price Inventory : Available to order
Loading Price
QTY