11S 80MM 22X5.4MM KW

COMPARE

11S 80MM 22X5.4MM KW

Description
11S 80MM 22X5.4MM KW FLANGE COUPLING HUB

TIMKEN LOVEJOY

Part # 11S-FLNG-80MMH7-22X5.4MMKW

BDI # 596433

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 8.63

Length Thru Bore - Millimeter: 87.376
Other Features: Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter: 133.35
Coupling Type: Elastomeric Coupling
Torque: 4530In-Lbs

Price Inventory : Available to order
Loading Price
QTY
11S 42MM 12X3.3MM KW

COMPARE

11S 42MM 12X3.3MM KW

Description
11S 42MM 12X3.3MM KW FLANGE COUPLING HUB

TIMKEN LOVEJOY

Part # 11S-FLNG-42MMH7-12X3.3MMKW

BDI # 596436

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 8.63

Length Thru Bore - Millimeter: 87.376
Other Features: Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter: 133.35
Coupling Type: Elastomeric Coupling
Torque: 4530In-Lbs

Price Inventory : Available to order
Loading Price
QTY
11S 60MM 18X4.4MM KW

COMPARE

11S 60MM 18X4.4MM KW

Description
11S 60MM 18X4.4MM KW FLANGE COUPLING HUB

TIMKEN LOVEJOY

Part # 11S-FLNG-60MMH7-18X4.4MMKW

BDI # 595871

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 8.63

Length Thru Bore - Millimeter: 87.376
Other Features: Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter: 133.35
Coupling Type: Elastomeric Coupling
Torque: 4530In-Lbs

Price Inventory : Available to order
Loading Price
QTY
11S 48MM 14X3.8MM KW

COMPARE

11S 48MM 14X3.8MM KW

Description
11S 48MM 14X3.8MM KW FLANGE COUPLING HUB

TIMKEN LOVEJOY

Part # 11S-FLNG-48MMH7-14X3.8MMKW

BDI # 596435

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 8.63

Length Thru Bore - Millimeter: 87.376
Other Features: Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter: 133.35
Coupling Type: Elastomeric Coupling
Torque: 4530In-Lbs

Price Inventory : Available to order
Loading Price
QTY
11S 70MM 20X4.9MM KW

COMPARE

11S 70MM 20X4.9MM KW

Description
11S FLNG 70MM 20X 4.9 MM ; FLANGE 70MM 20X4.9MM KW

TIMKEN LOVEJOY

Part # 68514459886

BDI # 596434

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 8.63

Length Thru Bore - Millimeter: 87.376
Other Features: Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter: 133.35
Coupling Type: Elastomeric Coupling
Torque: 4530In-Lbs

Price Inventory : Available to order
Loading Price
QTY