Page 1 of 30

Next

Compare
SL014932-A-C3

COMPARE

SL014932-A-C3

Description
SL014932-A-C3 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE

INA

Part # SL014932-A-C3

BDI # 18315269

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 8.661
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 3 Rib Inner Ring | 2 Rib Outer Ring | Operating Temperature From -30 to 120 Deg
Global Part Number GPN: 449561
Number of Rows of Rollers: Double Row

Price Inventory : In stock
Loading Price
QTY
23932EMW33

COMPARE

23932EMW33

Description
23932EMW33 SPHERICAL RLR BRG ; 160MM ID 220MM OD 45MM WD

TIMKEN

Part # 23932EMW33

BDI # 20054320

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 8.661
Other Features: One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
3MM9332WI SUL

COMPARE

3MM9332WI SUL

Description
3MM9332WICRSUL PRECISION BALL BEARING ; NON-RETURNABLE

TIMKEN

Part # 3MM9332WICRSUL

BDI # 1340371

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 8.661
Flush Ground: Yes

Contact Angle: 25 Degree
Other Features: Single Row | Angular Contact | Super High Precision
Cage Material: Phenolic
Number of Bearings: 1 (Single)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
SL182932-B-XL

COMPARE

SL182932-B-XL

Description
SL182932-B-XL X-LIFE CYL RLR BRG ; 160MM ID X 220MM OD

INA

Part # SL182932-B-XL

BDI # 1182668

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 8.661
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Global Part Number GPN: 449790
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
61932 MA

COMPARE

61932 MA

Description
61932 MA DEEP GROOVE BALL BRG ; NON-RETURNABLE

SKF

Part # 61932 MA

BDI # 1421244

Features

Enclosure: Open
Outer Race Width - Millimeter: 28
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 8.661

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 2004
Cage Material: Brass
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY