NN 3030 K/SPW33
Description
NN 3030 K /SPW33 CYL ROLLER BRG ; NON-RETURNABLE
Part # NN 3030 K/SPW33
BDI # 1418372
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
8.858
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Global Part Number GPN:
455321
Number of Rows of Rollers:
Double Row
6321
Description
6321 DEEP GROOVE BALL BEARING ; 105 MM BOREX225 MM ODX49 MM W 1-ROW
Part # 6321
BDI # 1183027
Features
Enclosure:
Open
Outer Race Width - Millimeter:
49
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
8.858
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
4900
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
29326M
Description
29326M SPHERICAL ROLLER THRUST BEARING ; 130MM BOREX225MM ODX58MM W
Part # 29326M
BDI # 1185309
Features
Height - Millimeter:
58
Bore 1 - Inch:
5.118
Bore 2 - Millimeter:
203.505
Height - Inch:
2.283
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
8.858
Other Features:
Single Row | Medium Duty | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
NU1030MC3
Description
NU1030MC3 CYLINDRICAL ROLLER BEARING ; 150MM BOREX225MM ODX35MM W 1-ROW
Part # NU1030MC3
BDI # 17760886
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
8.858
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No
6030-C3
Description
6030-C3 DEEP GROOVE BALL BEARING ; SGL ROW 150MM BORE X 225MM OD X 35MM W
Part # 6030-C3
BDI # 1148847
Features
Enclosure:
Open
Outer Race Width - Millimeter:
35
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
8.858
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3716
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No