CS280 SPIDER W/RING URETHANE
Description
CS280 SPIDER W/RING URETHANE ; FOR COUPLING
Part # CS280-SPIDER W/RING-URE
BDI # 24318604
Features
Component:
Spider
Inch - Metric:
Inch
Material:
Urethane
Outside Diameter - Inch:
8.94
Outside Diameter - Millimeter:
227.076
Coupling Type:
Jaw Coupling
Torque:
13300In-Lbs
8INX2FT WATER SD 150/100
Description
8INX2FT WATER SD 150/100 HOSE ; 20FT/BOX
Part # 20015048
BDI # 425281
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.94
Outside Diameter - Millimeter:
227.076
Other Features:
1 Ply Synthetic Fabric with Internal Wire Helix | 29" Hg Vacuum | 20 To 100 FT Per Coil | Bend Radius 48 Inch
Typical Use:
General Purpose | Medium to Heavy Duty Operation
Inside Diameter - Millimeter:
203.2
Color:
Black
CS280 IN-SHEAR SPIDER 6 PIN
Description
CS280 IN-SHEAR SPIDER 6 PIN CPLG ELEMENT
Part # CS280-JAW IN SHEAR SPDR
BDI # 596852
Features
Component:
Spider
Inch - Metric:
Inch
Material:
Urethane
Outside Diameter - Inch:
8.94
Outside Diameter - Millimeter:
227.076
Other Features:
Components May or May Not Intermix Among Brands | Jaw in Shear | Six Pin Element
Coupling Type:
Jaw Coupling
Torque:
13300In-Lbs