W5214M20-E
        
            Description
            
            W5214M20-E SYNCHRONOUS SPROCKET ; QD BUSHED 101756128
    
Part # W5214M20-E
BDI # 24304349
Features
        
                            Pitch Diameter - Inch:
                            
                                9.123
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                246.126
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                9.014
                        
        
                            Face Width - Millimeter:
                            
                                23.063
                        
        
                            Face Width - Inch:
                            
                                0.908
                        
        
                            Belt Pitch:
                            
                                14 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                231.724
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
W5214M90-F
        
            Description
            
            W5214M90-F SYNCHRONOUS SPROCKET ; QD BUSHED 101756131
    
Part # W5214M90-F
BDI # 24304355
Features
        
                            Pitch Diameter - Inch:
                            
                                9.123
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                246.126
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                9.014
                        
        
                            Face Width - Millimeter:
                            
                                95.072
                        
        
                            Face Width - Inch:
                            
                                3.743
                        
        
                            Belt Pitch:
                            
                                14 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                231.724
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
W5214M120-F
        
            Description
            
            W5214M120-F SYNCHRONOUS SPROCKET ; QD BUSHED 101756127
    
Part # W5214M120-F
BDI # 24304347
Features
        
                            Pitch Diameter - Inch:
                            
                                9.123
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                246.126
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                9.014
                        
        
                            Face Width - Millimeter:
                            
                                125.07
                        
        
                            Face Width - Inch:
                            
                                4.924
                        
        
                            Belt Pitch:
                            
                                14 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                231.724
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
W5214M65-E
        
            Description
            
            W5214M65-E SYNCHRONOUS SPROCKET ; QD BUSHED 101756130
    
Part # W5214M65-E
BDI # 24304353
Features
        
                            Pitch Diameter - Inch:
                            
                                9.123
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                246.126
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                9.014
                        
        
                            Face Width - Millimeter:
                            
                                69.063
                        
        
                            Face Width - Inch:
                            
                                2.719
                        
        
                            Belt Pitch:
                            
                                14 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                231.724
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
W5214M42-E
        
            Description
            
            W5214M42-E SYNCHRONOUS SPROCKET ; QD BUSHED 101756129
    
Part # W5214M42-E
BDI # 24304351
Features
        
                            Pitch Diameter - Inch:
                            
                                9.123
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                246.126
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                9.014
                        
        
                            Face Width - Millimeter:
                            
                                45.06
                        
        
                            Face Width - Inch:
                            
                                1.774
                        
        
                            Belt Pitch:
                            
                                14 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                231.724
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        

 

 
						 
 


 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter