JHM534110-2
Description
JHM534110-2 TAPERED ROLLER BRG CUP ; STANDARD PRECISION 230MM OD 31MM WD
Part # JHM534110-N0000
BDI # 1360301
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Metric
Outside Diameter - Inch:
9.055
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
230
Other Features:
Heavy Medium Duty
Global Part Number GPN:
648098
Precision Class:
Standard
Basic Number:
JHM534110
NU2226EJ
Description
NU2226EJ CYLINDRICAL ROLLER BEARING ; SINGLE ROW
Part # NU2226EJ
BDI # 26851901
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
9.055
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
23226EMW33C3
Description
23226EMW33C3 SPHERICAL RLR BRG ; 130MM ID 230MM OD 80MM WD
Part # 23226EMW33C3
BDI # 20054143
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
9.055
Other Features:
One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
JP17010-3
Description
JP17010-3 TAPERED ROLLER BEARING ; SINGLE CUP PRECISION 8-12 OD
Part # JP17010-C0000
BDI # 1361132
Features
Component:
Cup
Width - Millimeter:
23
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Metric
Outside Diameter - Inch:
9.055
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
230
Bore - Millimeter:
0
Precision Class:
Class 3
Basic Number:
JP17010 #3
JHM534149-90K01
Description
JHM534149-90K01 TAPERED ROLLER BEARING ; TWO SINGLE ROW ASSEMBLY 8-12OD
Part # JHM534149-90K01
BDI # 1360307
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
9.055
Outside Diameter - Millimeter:
230
Bore - Millimeter:
170
Other Features:
2 Single Cone | 2 Single Cup | Heavy Medium Duty
Global Part Number GPN:
654590
Assembly Components:
JHM534149 (2) | JHM534110 (2) | HM534110ES (1) | HM534149XA (1)
Basic Number:
JHM534149
Precision Class:
Standard