Page 1 of 163

Next

Compare
6226 MA/C3B20

COMPARE

6226 MA/C3B20

Description
6226 MA /C3B20 DEEP GROOVE BALL BRG ; NON-RETURNABLE

SKF

Part # 6226 MA/C3B20

BDI # 1259079

Features

Enclosure: Open
Outer Race Width - Millimeter: 40
Other Features: Deep Groove | Centered Outer Ring | B20 Reduced Width Tolerance
Inch - Metric: Metric
Outside Diameter - Inch: 9.055

Maximum Capacity / Filling Slot: No
Cage Material: Brass
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
23226 CCK/W33

COMPARE

23226 CCK/W33

Description
23226 CCK /W33 SPHR ROLLER BRG ; 130MM BORE 230MM OD 80MM WID

SKF

Part # 23226 CCK/W33

BDI # 1418969

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 9.055
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
22226EAKE4C3

COMPARE

22226EAKE4C3

Description
22226EAKE4C3 SPHERICAL ROLLER BEARING ; 130MM BOREX230MM ODX64MM W

NSK

Part # 22226EAKE4C3

BDI # 1184116

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 9.055
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
7226 BCBM

COMPARE

7226 BCBM

Description
7226 BCBM ANG CONTACT BALL BRG ; 130MM BORE 230MM OD 40MM WD

SKF

Part # 7226 BCBM

BDI # 1422021

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 9.055
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Other Features: Normal Axial Internal Clearance
Global Part Number GPN: 257650
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
22226 EK/C3

COMPARE

22226 EK/C3

Description
22226 EK /C3 SPHR ROLLER BRG ; 130MM BORE 230MM OD 64MM WID

SKF

Part # 22226 EK/C3

BDI # 1415796

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 9.055
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY