Page 1 of 10

Next

Compare
D35-3

COMPARE

D35-3

Description
D35-3 FF HUB

TB WOODS

Part # D35-3

BDI # 986294

Features

Bore Profile: Rough Stock Bore
Component: Hub
Flange Outside Diameter - Millimeter: 231.648
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 9.12
Length Thru Bore - Millimeter: 95.25
Other Features: Components may or may not inter-mix among brands - 8 Bolt Hub
Hub Diameter - Millimeter: 155.448
Coupling Type: Disc Coupling

Price Inventory : Available to order
Loading Price
QTY
C295 2-7/8 3/4X3/8 KW

COMPARE

C295 2-7/8 3/4X3/8 KW

Description
C295 2-7/8 3/4X3/8 KW COUPLING HUB

TIMKEN LOVEJOY

Part # C295-HUB-2-7/8-3/4X3/8KW

BDI # 595869

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 9.12

Length Thru Bore - Millimeter: 95.25
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 158.75
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
C2955 HUB 1-3/4 RSB NKW NO SETSCREW

COMPARE

C2955 HUB 1-3/4 RSB NKW NO SETSCREW

Description
C2955 HUB 1-3/4 RSB NKW NO SETSCREW

TIMKEN LOVEJOY

Part # C2955-HUB-1-3/4-RSB-NKW-N/SS

BDI # 595158

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 9.12

Length Thru Bore - Millimeter: 107.95
Other Features: Components May or May Not Intermix Among Brands | 5 Jaws | No Metal to Metal Contact
Hub Diameter - Millimeter: 180.848
Coupling Type: Jaw Coupling
Torque: NBR 18900 | Hytrel/Bronze 37800In-Lbs

Price Inventory : Available to order
Loading Price
QTY
C2955 95MM 25X5.4MM KW

COMPARE

C2955 95MM 25X5.4MM KW

Description
C2955 95MM 25X5.4MM KW HUB ; COUPLING

TIMKEN LOVEJOY

Part # C2955-HUB-95MMH7-25X5.4MMKW

BDI # 596616

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 9.12

Length Thru Bore - Millimeter: 107.95
Other Features: Components May or May Not Intermix Among Brands | 5 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 180.848
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
C295 3-3/8 7/8X7/16 KW

COMPARE

C295 3-3/8 7/8X7/16 KW

Description
C295 3-3/8 7/8X7/16 KW COUPLING HUB

TIMKEN LOVEJOY

Part # C295-HUB-3-3/8-7/8X7/16KW

BDI # 595556

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 9.12

Length Thru Bore - Millimeter: 95.25
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 158.75
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY