Features
Pitch Diameter - Inch:
9.299
Flange Outside Diameter - Millimeter:
246.075
Inch - Metric:
Metric
Outside Diameter - Inch:
9.189
Face Width - Millimeter:
106.68
Face Width - Inch:
4.2
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HT500 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
236.195
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
9.299
Flange Outside Diameter - Millimeter:
246.075
Inch - Metric:
Metric
Outside Diameter - Inch:
9.189
Face Width - Millimeter:
84.582
Face Width - Inch:
3.33
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HT500 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
236.195
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
9.299
Flange Outside Diameter - Millimeter:
246.075
Inch - Metric:
Metric
Outside Diameter - Inch:
9.189
Face Width - Millimeter:
52.324
Face Width - Inch:
2.06
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HT500 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
236.195
Mounting Method:
Bushed
PHS 05B-1A90
Description
PHS 05B-1A90 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 05B-1A90
BDI # 1284473
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
9.025
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.189
Pitch Diameter - Millimeter:
229.23
Mounting Method:
Rough Bore
PHS 05B-1B90
Description
PHS 05B-1B90 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 05B-1B90
BDI # 1284540
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Pitch Diameter - Inch:
9.025
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.189
Other Features:
14MM Plain Bore
Pitch Diameter - Millimeter:
229.23
Mounting Method:
Rough Bore