D06BTB76
Description
D06BTB76 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D06BTB76
BDI # 607131
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Pitch Diameter - Inch:
9.074
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.292
Other Features:
Bushing Sold Separately | Bushing Not Included | Duplex Type | Taper Lock Bushing
Global Part Number GPN:
568999
Pitch Diameter - Millimeter:
230.49
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Pitch Diameter - Inch:
9.074
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.292
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Bore Size 2 Inch Has No Keyway
Global Part Number GPN:
30427
Pitch Diameter - Millimeter:
230.49
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Pitch Diameter - Inch:
9.074
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.292
Other Features:
Simplex Type
Global Part Number GPN:
570850
Pitch Diameter - Millimeter:
230.49
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Pitch Diameter - Inch:
9.074
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.292
Other Features:
Duplex Type
Global Part Number GPN:
569524
Pitch Diameter - Millimeter:
230.49
Mounting Method:
Rough Bore
06BTB76
Description
06BTB76 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 06BTB76
BDI # 613257
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Pitch Diameter - Inch:
9.074
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.292
Other Features:
Bushing Sold Separately | Bushing Not Included | Simplex Type | Taper Lock Bushing
Global Part Number GPN:
571108
Pitch Diameter - Millimeter:
230.49
Mounting Method:
Bushed