50A45
Description
50A45 ROLLER CHAIN SPROCKET ; 5/8" P 45T 21/32" MIN PLAIN BORE A PLATE
Part # 50A45
BDI # 621188
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
8.96
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.313
Global Part Number GPN:
31747
Pitch Diameter - Millimeter:
227.58
Mounting Method:
Rough Bore
10BTB45
Description
10BTB45 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 10BTB45
BDI # 613907
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Pitch Diameter - Inch:
8.96
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.313
Other Features:
Bushing Sold Separately | Bushing Not Included | Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569445
Pitch Diameter - Millimeter:
227.58
Mounting Method:
Bushed
D50B45H
Description
D50B45H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D50B45
BDI # 17159990
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
8.96
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.313
Global Part Number GPN:
37262
Pitch Diameter - Millimeter:
227.58
Mounting Method:
Rough Bore
LL537610D-2
Description
LL537610D-2 TAPERED ROLLER BEARING ; DOUBLE CUP 8-12 OD
Part # LL537610D-20024
BDI # 1363627
Features
Component:
Double Cup
Width - Millimeter:
41.275
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
9.313
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
236.55
Other Features:
Light Duty | Groove and Hole in OD Center
Precision Class:
Standard
Basic Number:
LL537610D
LL537649-902A2
Description
LL537649-902A2 TAPERED ROLLER BRG ASS
Part # LL537649-902A2
BDI # 1363638
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
9.313
Outside Diameter - Millimeter:
236.55
Bore - Millimeter:
184.15
Other Features:
2 Single Cone | 1 Double Cup | Lighter Duty
Global Part Number GPN:
661026
Assembly Components:
LL537649 (2) | LL537610D (1) | LL537649XA (1)
Basic Number:
LL537649
Precision Class:
Standard