PHP 150-5M-15TB
Description
PHP 150-5M-15TB SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # PHP 150-5M-15TB
BDI # 1289569
Features
Pitch Diameter - Inch:
9.399
Inch - Metric:
Metric
Outside Diameter - Inch:
9.351
Face Width - Millimeter:
20.5
Face Width - Inch:
0.807
Belt Pitch:
5 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
238.73
Mounting Method:
Bushed
Belt Width - Millimeter:
15