Features
Enclosure:
Open
Outer Race Width - Millimeter:
50.8
Other Features:
Deep Groove
Inch - Metric:
Inch
Outside Diameter - Inch:
9.375
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
10018COV
Description
10018COV COUPLING COVER ; PLASTIC 9-3/8" OD 5-15/16" WID
Part # 10018COV
BDI # 614429
Features
Component:
Cover
Width - Millimeter:
150.825
Inch - Metric:
Inch
Material:
Plastic
Outside Diameter - Inch:
9.375
Outside Diameter - Millimeter:
238.125
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Chain Coupling
Width - Inch:
5.938
MMRJB4.1/2EVM
Description
MMRJB4.1/2EVM CYLINDRICAL ROLLER BEARING ; POR 4-1/2" BOREX8-3/4" ODX1-3/4" W
Part # MMRJB4.1/2EVM
BDI # 1190999
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
9.375
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
No
Other Features:
1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series
Global Part Number GPN:
566423
Number of Rows of Rollers:
Single Row
MJ4.1/2J
Description
MJ4.1/2J DEEP GROOVE BALL BEARING ; POR 4-1/2" BORE 9-3/8" OD 1-ROW 2" W
Part # MJ4.1/2J
BDI # 1190955
Features
Enclosure:
Open
Outer Race Width - Millimeter:
50.8
Other Features:
Deep Groove
Inch - Metric:
Inch
Outside Diameter - Inch:
9.375
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
262811
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
MJT4.1/2M
Description
MJT4.1/2M ANGULAR CONTACT BALL BEARING ; POR 4-1/2" BOREX9-3/8" ODX2" 1-ROW
Part # MJT4.1/2M
BDI # 1190984
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
9.375
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
255108
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)